Shop SURETHERM

Incubator, 1.36cu ft, 37-1/4"H, Dgtl

  • Mfr # H3565-180HD
  • Zoro # G901790281

product price: 
$
9,443.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Carbon Dioxide
Temp. Range (C)
5 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
6.35 cu ft
Overall Height
37 1/4 in
Overall Width
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3565-180HD
Zoro #
G901790281
UPC #
-
Country of Origin
Korea, Republic of
Item
Incubator
Incubator Type
Carbon Dioxide
Temp. Range (C)
5 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
6.35 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Non-Refrigerated
Temp. Range (F)
41 Degrees to 140 Degrees F
Accuracy
+/-0.1 Degrees C
Chamber Material
Stainless Steel
Watts
700 W
Capacity (ML)
180,000 mL
Hz
50/60 Hz
Voltage
115V AC
Number of Shelves
3
Compliance
CE
Convection Type
Forced Air
Amps
4 A
Includes
Power Cord
Housing Material
Steel
Door Material
Steel
Humidity Range
Approximately 85% with Water Tray
Interior Material
Stainless Steel
Temperature Setting - Maximum
60 Degrees C
Humidity - Maximum
85 %
Temperature Uniformity
+/-0.4 Degrees C
Weight
172 lb
Temperature Setting - Minimum
Ambient +5 Degrees C
Shelving Material
Stainless Steel
Maximum Humidity
85 %
CO2 - Maximum
20 %
Display Type
Digital
Standards
CE
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Current
4 A
Product Type
Incubator
Frequency
50/60 Hz
Refrigerated
Non-Refrigerated
Programmable
Yes
Wattage
700 W
Capacity
1.36 cu ft
Housing Finish
Powder Coated
CO2 - Minimum
0 %
Includes Alarm
Yes
Chamber Configuration
Single
Number of Displays
3
Shelving Type
Wire
Door Hinge
Right
Color
Gray
Control Type
Controller
Door Type
Swing
Shelf Capacity
15 lb
Series
SureTherm C02 High Heat
Humidity Control Type
Passive
Wire Color
Gray

Dimensions

Overall Height
37 1/4 in
Overall Width
22 in
Overall Depth
26 1/4 in
Chamber Height
28 in
Chamber Width
18.7 in
Chamber Depth
20.8 in
Interior Height
28 in
Interior Depth
20 3/4 in
Interior Width
18 3/4 in

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 6.35 cu ft, Capacity (ML) 180,000 mL, Overall Height 37 1/4 in, Overall Width 22 in, Overall Depth 26 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 20.8 in, Chamber Height 28 in, Chamber Width 18.7 in, Humidity Range Approximately 85 Percent with Water Tray, Number of Shelves 3, Non-Refrigerated, Chamber Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.