Shop ZYMO RESEARCH
See all product information
Create Account
ZymoScript RT PreMix Kit
- Mfr # ZR3012
- Zoro # G604993842
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR3012
- Zoro #
- G604993842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
Description
ZymoScript RT PreMix is an optimized reverse transcription kit containing all the necessary components for quick and efficient cDNA synthesis. This reverse transcription mix includes random hexamer and oligo dT primers, dNTPs, RNase inhibitors, reverse transcriptase, and an optimized reaction buffer which includes a visual tracking dye for accurate reaction set-up. This is the kit of choice for analysis of RNA via 2-step RT-qPCR. Efficient and quick cDNA synthesis (in less than 15 minutes) Simple, ready-to-use-2X formulationVisual tracking dye for accurate reaction set-up
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment:thermal cycler Sample Source:RNA Size Range:100 reactionsShipping Weight: 0.25 lbs
Shipping Dimensions: 1.00 x 2.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment:thermal cycler Sample Source:RNA Size Range:100 reactionsShipping Weight: 0.25 lbs
Shipping Dimensions: 1.00 x 2.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.