Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK100
- Mfr # B01527
- Zoro # G824146486
product price:Â
$
605.99
/pk of 100, $6.06/ea
Sold in multiples of 2Â pks for
$1,211.98
Free Shipping & Returns
Key Features
Material
HDPE
Thickness
4 mil
Product Type
Sampling Bag
Capacity - Metric
5,442 mL
Includes
Filter Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01527
- Zoro #
- G824146486
- UPC #
- -
- Country of Origin
- United States
- Material
- HDPE
- Product Type
- Sampling Bag
- Capacity - Metric
- 5,442 mL
- Item
- Sampling Bag
- Includes
- Filter Bag
- Style
- Filter Bag
- Capacity - English
- 184 fl oz
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Color
- Clear
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Filter Bag
- Sensor Body Style
- Filter Bag
- Traction Material
- HDPE
Dimensions
- Thickness
- 4 mil
- Overall Width
- 15 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Sampling Bag, Style Filter Bag, Sterile/Non-Sterile Sterile, Capacity - English 184 fl oz, Capacity - Metric 5,442 mL, Overall Length 20 in, Overall Width 15 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.