Shop SHARPIE
See all product information
Create Account
S-Gel Assorted Retractable Gel Pen 4 pk
- Mfr # 2096174
- Zoro # G605313946
product price:
$
7.29
/pk of 4, $1.82/ea
Sold in multiples of 6 pks for $43.74
Key Features
Pen Type
Gel-based
Point Size
0.7 mm
Grip
Comfort
Barrel Color
Black
Features
Smooth Writing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096174
- Zoro #
- G605313946
- UPC #
- 71641172272
- Country of Origin
- United States
- Ink Color
- Multi
- Pen Type
- Gel-based
- Item
- Gel Pen
- Grip
- Comfort
- Barrel Color
- Black
- Features
- Smooth Writing
- Pen Grip
- Comfort
- Ink Type
- Gel-based
- Grip Material
- Rubber
Description
The power of Sharpie® is now in a gel pen. The Sharpie S-Gel features no smear, no bleed technology to deliver an exceptional writing experience. It features intensely bold colors for always vivid writing, while the contoured rubber grip provides you a comfortable writing experience during any writing task. Finally, its sleek design and matte finish make it a pen you’ll be hesitant to loan out. Available in 3 point sizes and 3 gel ink colors, Sharpie S-Gel offers a smooth writing experience at home, at school or in the office.
- • Gel pen with no smear, no bleed technology
- • Intensely bold gel ink colors offer always vivid writing
- • Contoured rubber grip for a comfortable writing experience
- • Enduring ink makes it difficult for scammers to erase the original name and dollar amount written on a check commonly referred to as check washing.
- • Size: Medium- Point: 0.7 mm
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.