Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Marker, Medium Tip, Purple Color Family, Paint

  • Mfr # 97455G

  • Zoro # G001059387


product price: $7.19
/ea

Key Features

Tip Material
Fiber
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Removable
Actuation Type
Capillary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97455G
Zoro #
G001059387
UPC #
048615974552
Country of Origin
India

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Purple
Item
Paint Marker
Tip Material
Fiber
Marking Tip Shape
Bullet
Marker Type
Removable
Actuation Type
Capillary
Series
Paint-Riter
Standards
California Prop 65
Dry Time
25 sec
Marking Tool Product Group
Paint Markers
NSF Registered
No
Housing Material
Plastic
Housing Attachment Style
Clip
Minimum Application Temperature
0 Degrees F
MIL Spec STD-2041D Compliance
No
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Aluminum, Glass, Plastic, Rubber, Steel
Minimum Performance Temperature
0 Degrees F
Pigment Material
Paint
Maximum Performance Temperature
150 Degrees F
Tip Protection Type
Snap-on Cap
US DOE RDT-F7-3T Specification Compliance
No
Paint Marker Format
Marker
US Navy C3070 Specification Compliance
No
Removal Method
Water
Pigment Permanence
Permanent
Specialty Environment or Surface Conditions
General Purpose
Color Family
Purples

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Plastic, Rubber, Steel, Dry Time 25 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.