Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 7/16 in Barrel Ht, 250 PK

  • Mfr # 904826-PR-250

  • Zoro # G606368068


product price: $63.59
/pk 250, $0.25/ea

Key Features

Prongs
3
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904826-PR-250
Zoro #
G606368068
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Barrel Height
7/16 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/4"-20 x 7/16" 3 Prong Tee Nuts/Steel/Zinc Plated , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.