Shop VIEGA

Tee

  • Mfr # 95865
  • Zoro # G606427673

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, FM Class 1923, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
O-Ring Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
95865
Zoro #
G606427673
UPC #
691514958651
Country of Origin
Germany

Dimensions

Fitting Side C Pipe Size
1/2 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
3 9/32 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 3 Pipe Size
1/2 in
Wire Rope Length
3 9/32 in
Length
3 9/32 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Reducing Tee
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, FM Class 1923, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
O-Ring Material
FKM
Resistance Properties
Oil-Resistant, Temperature-Resistant, Weather-Resistant
Vacuum Rating
29.2 inHG @ 160 Degrees F
Maximum Operating Temperature
284 Degrees F
Color
Silver
Minimum Operating Temperature
14 Degrees F
Fitting Side B Connection Type
Press-Fit
Material Grade
304
Application
Air, Non-Potable Water, Steam
Fitting Side C Connection Type
Press-Fit
Includes Center Stop
Rolled Center Stop
Maximum Operating Pressure
200 psi
Operating Temperature - Minimum
14 Degrees F
Fitting Side 2 Connection Type
Press-fit
For Media Type
Air, Non-Potable Water, Gases
Fitting Shape
Tee
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Maximum
284 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Connector Type
Reducer
Wire Color
Silver

Description

Crimp Tee Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Includes Center Stop Rolled Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.