Shop HARRIS

Regulator

  • Mfr # 4000803
  • Zoro # G606600755

product price: 
$
586.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Seal Material
PTFE
Standards
CGA E-4
Application
High Purity Gas, Non-Corrosive High Flow Gas
Diaphragm Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4000803
Zoro #
G606600755
UPC #
725636308787
Country of Origin
United States
Item
High Purity Gas Regulator
Body Material
Brass
Seal Material
PTFE
Standards
CGA E-4
Application
High Purity Gas, Non-Corrosive High Flow Gas
Diaphragm Material
Stainless Steel
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Manufacturer Part Number
4000803
Seat Material
PTFE
Outlet Connection Gender
Female
Outlet Pressure (Minimum)
0 psig
Regulator Series
HP3530
Inlet Connection Gender
Female
Outlet Pressure (Maximum)
250 psig
Maximum Gauge Outlet Pressure
400 psig
Flow Coefficient
0.55
Bonnet Material
Brass
Features
2-3/4 in Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Four Port Configuration, One High Pressure and Three Low Pressure, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
CGA Number
CGA 540, CGA 580
Outlet Connection Type
FNPT
Filter Material
Bronze
Number of Stages
Single Stage
Inlet Connection Type
NPT
Maximum Inlet Pressure
3,000 psig
Gas Purity Rating
99.999 %

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent, Body Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.