Shop QUEST TECHNOLOGY INTERNATIONAL
See all product information
Create Account
20Pc Compact Computer Tool Kit
- Mfr # TCK-1010
- Zoro # G606602681
product price:
$
59.75
/ea
Key Features
Width
2
Color
Black
Material
Plastic/Metal
Overall Length
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCK-1010
- Zoro #
- G606602681
- UPC #
- 80011801931
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2
- Overall Length
- 13
Details
- Color
- Black
- Material
- Plastic/Metal
Description
designed for computer technicians.
Zippered Carrying Case (13ʺL x 7ʺW x 2ʺD)
Zippered Carrying Case (13ʺL x 7ʺW x 2ʺD)