Shop WAI GLOBAL
See all product information
Create Account
STRLU DD
- Mfr # 18944N
- Zoro # G607023164
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mahindra Ag. and Id. (1994-2012)
Number of Teeth
10
Power Rating
2.2 Kw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18944N
- Zoro #
- G607023164
- UPC #
- 60984346115
- Country of Origin
- China
Details
- For Use With
- Mahindra Ag. and Id. (1994-2012)
- Number of Teeth
- 10
- Power Rating
- 2.2 Kw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.