Shop MEAD
See all product information
Create Account
Wirebound Notebooks, Assorted
- Mfr # MEA06210
- Zoro # G607199067
product price:Â
$
11.99
/ea
Key Features
Sheet Size
11 in x 8-1/2 in
Paper Color
White
Number of Sheets
150
Features
Perforated, Pocket, Subject, Heavyweight, Spiral Lock, Stiff-back
Binding
Wire Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEA06210
- Zoro #
- G607199067
- UPC #
- 43100062103
- Country of Origin
- United States
Dimensions
- Sheet Size
- 11 in x 8-1/2 in
Details
- Paper Color
- White
- Number of Sheets
- 150
- Features
- Perforated, Pocket, Subject, Heavyweight, Spiral Lock, Stiff-back
- Binding
- Wire Bound
- Cover Color
- Assorted
- Item
- Notebook
Description
Wirebound notebook features durable poly covers in assorted colors, collegeruled white paper, stiff, heavyduty backs Perforated pages tear out to full size Notebook contains fullsize divider pockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.