Shop MEAD
See all product information
Create Account
Notebook, Black, White
- Mfr # MEA06062
- Zoro # G322885801
product price:Â
$
12.89
/ea
Key Features
Features
Durable Binding, Durable Cover
Binding Color
Black
Number of Sheets
80
Margin Left Space
1.63 in
Binding
Wirebound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEA06062
- Zoro #
- G322885801
- UPC #
- 043100060628
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/4 in x 11 in
- Fits Chest Size
- Durable Binding, Durable Cover
Details
- Features
- Durable Binding, Durable Cover
- Binding Color
- Black
- Item
- Notebook
- Number of Sheets
- 80
- Margin Left Space
- 1.63 in
- Binding
- Wirebound
- Cover Color
- Black
- Front Lines Space
- 0.28 in
- Paper Weight
- 20 lb
- Rule (College, Gregg, etc.)
- Legal Ruled
- Cover Material
- Linen
- Skill Learning
- Business
- Recycled Content
- 0 %
- Rule
- Legal
- Paper Color
- White
- Includes
- Double-Sided Sheets
Description
Notebook, Cover Color Black, Cover Material Linen, Binding Wirebound, Binding Location Left, Total Number of Sheets 80, Sheet Size 8 1/4 in x 11 in, Rule Legal, Paper Color White, Paper Weight 20 lb, Recycled Content 0 Percent, Includes Double-Sided Sheets, Features Durable Binding, Durable Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.