Glideiator
- Mfr # 366615376135191
- Zoro # G607658267
product price:Â
$
16.39
/ea
Key Features
Height
8.375 in
Width
8.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366615376135191
- Zoro #
- G607658267
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Height
- 8.375 in
- Width
- 8.375 in
Details
- Item
- Cleaning Solution
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.