Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal
- Mfr # R48410
- Zoro # G005272201
product price:
$
12.55
/ea
Sold in multiples of 4 for
$50.20
Key Features
Primary Chemical
Vinegar
Fragrance
Fresh Clean
Ready to Use/Concentrated
Ready to Use
Surfaces for Use On
Tile, Stainless Steel, Glass, Granite, Painted Surfaces
Rinse Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R48410
- Zoro #
- G005272201
- UPC #
- 21709023411
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Item
- All Purpose Cleaner
- Primary Chemical
- Vinegar
- Fragrance
- Fresh Clean
- Ready to Use/Concentrated
- Ready to Use
- Surfaces for Use On
- Tile, Stainless Steel, Glass, Granite, Painted Surfaces
- Rinse Required
- No
- Cleaner Form
- Liquid
Description
Pros rely on all-purpose cleaners for cleaning a multitude of surfaces, all over the home or office. This no-rinse, professional grade formula is a unique combination of vinegar plus cleaning agents. Plain vinegar must be mixed with water and has a strong odor, Zep Industrial Cleaning Vinegar smells fresh and works tough but is gentle enough for everyday use.
- • Power of vinegar + strong cleaning agents
- • Ready-to-use formula, no mixing or diluting required
- • Safe on tile, stainless steel, glass, granite, painted surfaces and more
- •
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.