Face Masks, 3PLY Blue, 50-Count
- Mfr # 3PLYBOX
- Zoro # G608049699
product price:
$
5.85
/ea
Sold in multiples of 40 for
$234.00
Key Features
Material
Non Woven, Melt Blown
Mask Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3PLYBOX
- Zoro #
- G608049699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mask Size
- Standard
Details
- Item
- Disposable Face Masks
- Color
- Blue
- Material
- Non Woven, Melt Blown
Description
Disposable Face MasksSpecifications50 masks per box, 40 boxes per case, 2000 masks per case.3 layers, non-woven, melt-blown, latex-freeBlue Color Breathable Latex FreeTested to filter 95% Origin: ChinaThis product is not intended for use in the diagnosis of disease or other conditions or in the cure, mitigation, treatment, or prevention of disease.Product is not intended for and cannot be used by health care personnel in health care settings.
- •Blue Face Masks [Box of 50]
- •ASTM Level 1
- •Face Mask Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.