Shop EATON

ControlStation, Feed-Thru, PushButton, Red

  • Mfr # M22-C1-M13H
  • Zoro # G6081223

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Illuminated / Non-Illuminated
Non-illuminated
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22-C1-M13H
Zoro #
G6081223
UPC #
786685899459
Country of Origin
United States
Item
Control Station
Illuminated / Non-Illuminated
Non-illuminated
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NO
Number of Operators
1
NEMA Rating
1, 13, 2, 3, 4, 4X
Hub Style
Feed-Thru
Series
M22
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Standards
CCC, CE, CSA, GoST-R, Lloyd's Register
For Use With
Control Station, Emergency Stop Operator
Head Material
Metal
Action
Maintained
Mechanical Interlock
No
Enclosure Material
Plastic
IP Rating
IP66
NEMA Contact Rating Designation
A600
Features
25% smaller depth than most competitor enclosures. Imoact resistant polycarbonate enclosure
Enclosure Color
Yellow
Number of Speeds
1
Operator Color
Red
DC Contact Rating
5 A @ 24 V
Button Color
Red
AC Contact Rating
10 A @ 600 V
Enclosure color
Yellow
Product Name
Eaton M22 pushbutton control station
Contact Configuration
1 NO
Orientation
Horizontal
Actuator Function
Maintained
Compliances
GoST-R;CE Marked;Bureau Veritas
Environmental Rating
IP66, NEMA 4X, NEMA 13
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Base
Black
Actuator
Twist-to-release mushroom head
Product Type
Control Station
Operator Configuration
Mushroom Head Push Button
NEMA Enclosure Rating
13, 4X
Resistance Properties
Impact Resistant
Mounting Orientation
Horizontal, Vertical
Includes Mechanical Interlock
No Mechanical Interlock Included.
Maintained Action Release
Twist

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 1, 13, 2, 3, 4, 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600, IP Rating IP66, Head Material Metal, Enclosure Material Plastic, Enclosure Color Yellow, Standards CCC, CE, CSA, GoST-R, Lloyd's Register

Ratings & reviews