Dust Plug, EA & E Series, 3/8 In Couplings
Mfr # PDP-6
Zoro # G6081582
product price:Â $3.39
/eaKey Features
For Use With Mfr. Model Number
BVEAC12-12F
Fits Brand
Snap-Tite
For Use With
Quick Couplings
Material
PVC
Includes
Coupler Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDP-6
Zoro #
G6081582
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/8 in
Details
Item
Dust Cap
For Use With Mfr. Model Number
BVEAC12-12F
Fits Brand
Snap-Tite
For Use With
Quick Couplings
Material
PVC
Includes
Coupler Protector
Standards
MIL-C 51234
For Hose Type
Hydraulic
Description
Dust Cap, For Hose Type Hydraulic, For Use With Quick Couplings, PVC, MIL-C 51234, Includes Coupler Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.