Shop KEN-TOOL
See all product information
Create Account
Thin-Wall Impact Socket Set
- Mfr # 30259
- Zoro # G6083192
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
1 in, 1-1/16 in, 13/16 in, 17MM, 19MM, 21MM, 7/8 in
Features
Non-Marring Sockets for delicate Wheels with minimal clearance
Color
Assorted
Includes
(7) Thin-Wall Impact Socket Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30259
- Zoro #
- G6083192
- UPC #
- 703382302594
- Country of Origin
- China
Dimensions
- Size
- 1 in, 1-1/16 in, 13/16 in, 17MM, 19MM, 21MM, 7/8 in
- Length
- 9.75 in
- Stock Size
- 1/2 mm
- Overall Length
- 9 3/4 in
- Wire Rope Length
- 9 3/4 in
- Fits Chest Size
- Non-Marring Sockets for delicate Wheels with minimal clearance
Details
- Material
- Steel
- Features
- Non-Marring Sockets for delicate Wheels with minimal clearance
- Item
- Thin-Wall Impact Socket Set
- Color
- Assorted
- Includes
- (7) Thin-Wall Impact Socket Set
- Used For
- Non-Marring Sockets For Delicate Wheels With Minimal Clearance For Car/Light Truck
- Product Type
- Socket Set
- Compatible Tire Type
- Automobile Tires, Truck Tires
- Shell Material
- Steel
- Wire Color
- Assorted
Description
Thin-Wall Impact Socket Set, Product Type Socket Set, Material Steel, Overall Length 9 3/4 in, Includes (7) Thin-Wall Impact Socket Set, Color Assorted, Compatible Tire Type Automobile Tires, Truck Tires, Features Non-Marring Sockets for delicate Wheels with minimal clearance, Stock Size 1/2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.