Shop OMEGA
See all product information
Create Account
Hydraulic Air Bottle Jack, 20 tons
- Mfr # 18206C
- Zoro # G9067996
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME PASE 2014
Features
Equipped with External Return Springs, Versatile 'Quick Connector' Design
Power Source
Air/Manual
Body Material
Steel
Minimum Height
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18206C
- Zoro #
- G9067996
- UPC #
- -
- Country of Origin
- China
- Item
- High-Clearance Bottle Jacks
- Standards
- ASME PASE 2014
- Features
- Equipped with External Return Springs, Versatile 'Quick Connector' Design
- Power Source
- Air/Manual
- Body Material
- Steel
- Lifting Actuator
- Manual Handle
- Item Weight
- 37 lb
- Jack Type
- Bottle Jack
- Load Capacity
- 20 ton
- Body Material Finish
- Chrome Plated
- Power Source - TS Only
- Air/Mechanical
- Includes
- Handle, Jack, Saddle, Return Springs, Air Adaptor
- Color
- Black
- Wire Color
- Black
Dimensions
- Minimum Height
- 9 3/4 in
- Maximum Lift Height
- 19 in
- Minimum Lift Height
- 9 5/8 in
- Base Width
- 5 in
- Base Length
- 7 3/8 in
- Extension Screw Length
- 4 in
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Minimum Lift Height 9 5/8 in, Maximum Lift Height 19 in, Power Source Air/Manual, Minimum Height 9 3/4 in, Standards ASME PASE 2014, For Lifting Not Applicable, Base Length 7 3/8 in, Base Width 5 in, Color Black, Extension Screw Length 4 in, Features Equipped with External Return Springs, Versatile 'Quick Connector' Design, Includes Handle, Jack, Saddle, Return Springs, Air Adaptor, Item Weight 37 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.