Shop SCHLAGE
See all product information
Create Account
Readers
- Mfr # MTB11
- Zoro # G608389979
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Material
PBT Polymer
For Use With
Commercial, Prox Readers & Keypads (Hardwired)
Standards
CE, UL 294
Finish
Black
Series
Schlage Electronics Networked Readers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTB11
- Zoro #
- G608389979
- UPC #
- 197163070039
- Country of Origin
- Mexico
Details
- Item
- ACCESS CONTROL
- Material
- PBT Polymer
- For Use With
- Commercial, Prox Readers & Keypads (Hardwired)
- Standards
- CE, UL 294
- Finish
- Black
- Series
- Schlage Electronics Networked Readers
- Operating Temp.
- -40 Degrees to 158 Degrees F (-40 Degrees to 70 Degrees C)
- IP Rating
- IP65, Water Resistant
- Mounting Style
- Mullion
- Input Frequency (Hz)
- 125 kHz, 13.56 MHz
Description
Mullion Mount, Mobile-Enabled, Multi-Technology Reader, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.