Shop SCHLAGE
See all product information
Create Account
Door Power Cord, Length 12 In
- Mfr # 788 12
- Zoro # G3150515
product price:Â
$
74.89
/ea
Key Features
Includes
(4) 20 Gauge Conductor Wires
Material
Steel
For Use With
Electric Exit Devices
Finish
Satin Chrome
Sub-Category
Lead/Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 788 12
- Zoro #
- G3150515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 0.375 in
- Length (In.)
- 12 in
- Height (In.)
- 0.5 in
- Overall Height
- 1/2 in
- Overall Width
- 3/8 in
Details
- Item
- Armored Door Cord
- Includes
- (4) 20 Gauge Conductor Wires
- Material
- Steel
- For Use With
- Electric Exit Devices
- Finish
- Satin Chrome
- Sub-Category
- Lead/Cable
- Product Type
- Armored Door Cord
- Compatible Product Type
- Electric Exit Devices, Electrified Locks
Description
Armored Door Cord, For Use With Electric Exit Devices, Includes (4) 20 Gauge Conductor Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.