Access Control
- Mfr # 412NU
- Zoro # G608390005
product price:Â
$
79.65
/ea
Key Features
Series
410
Finish
Stainless Steel
Color
Green
Application
Door
Input Voltage
12V DC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412NU
- Zoro #
- G608390005
- UPC #
- 197163069828
- Country of Origin
- United States
Dimensions
- Height
- 4.5"
Details
- Series
- 410
- Finish
- Stainless Steel
- Item
- Push Button
- Color
- Green
- Application
- Door
- Input Voltage
- 12V DC, 24V DC
- Features
- Momentary On/Off Mode
Description
Button Narrow Momentary SPDT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.