Shop RULAND

Bellows Coupling

  • Mfr # MBCK80-45-45-A
  • Zoro # G608677014

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Dynamic Torque Reversing
38 N-m
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK80-45-45-A
Zoro #
G608677014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Coupling Outside Diameter
79.4 mm
Bore Diameter 2
45 mm
Different Bore Sizes
No
Bore Diameter 1
45 mm
Length Through Bore 1
44.5 mm
Hub Length
34.93 mm
Clearance Diameter
79.4 mm
Screw Thread Size
M8
Minimum Bore Diameter
45 mm
Screw Length
25 mm
Keyway Depth 2
3.3 mm
Keyway Depth 1
3.8 mm
Keyway Width 1
14 mm
Maximum Bore Diameter
45 mm
Length Through Bore 2
44.5 mm
Keyway Width 2
14 mm
Wire Rope Length
96.9 mm
Length
96.9 mm
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Dynamic Torque Reversing
38 N-m
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.76 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
76 N-m
Item
Bellows Coupling
Moment of Inertia
0.0007591 kgf/m sq
Bore Type
Round Keyed
Zero Backlash
Yes
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Bellows Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bellows Material Grade
321
Hub Material Grade
2024
Application
Encoders, Stepper / Servo
Included Screws
(2) Hex Cap Screw
Maximum Torque
152 N-m
Number of Locking Screws
2
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.3 mm
Fastener Tightening Torque
39 N-m
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Torsional Stiffness
395.5 N-m/Deg
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
Full Bearing Support Required
Yes

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 45 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round Keyed, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.