Shop RULAND

Disc Coupling

  • Mfr # DCD44-24-16-A
  • Zoro # G308677123

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 17/32 in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
425 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD44-24-16-A
Zoro #
G308677123
UPC #
-
Country of Origin
United States
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Axial Motion
0.03 in
Item
Disc Coupling
Dynamic Torque Non-Reversing
425 in-lb
Moment of Inertia
1.639 lb-in sq
Dynamic Torque Reversing
212.5 in-lb
System of Measurement
Inch
Number of Discs
2 with Center Spacer
Disc Material Grade
302
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Disc Material
Stainless Steel
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub Material Finish
Anodized
Center Spacer Material
Aluminum
Maximum Speed
10,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in/-0.0005 in
Fastener Tightening Torque
39 N-m
Angular Misalignment
2 Degrees
Screw Material Finish
Black Oxide
Disc Material Finish
Plain
Bore Type
Round
Parallel Misalignment
0.012 in
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Application
Encoders, Stepper/Servo
Included Screws
(2) Hex Cap Screws
Number of Locking Screws
2
Maximum Torque
850 in-lb
Torsional Stiffness
1,600 in-lb/Deg

Dimensions

Overall Length
3 17/32 in
Different Bore Sizes
Yes
Coupling Outside Diameter
2 3/4 in
Bore Diameter 2
1 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
1 in
Bore Diameter 1
1 1/2 in
Screw Thread Size
M8
Hub Length
1.2 in
Screw Length
20 mm
Clearance Diameter
2.8 in
Length Through Bore 1
1.2 in
Length Through Bore 2
1.7 in
Wire Rope Length
3 17/32 in
Length
3 17/32 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.03 in, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.8 in, Dynamic Torque Non-Reversing 425 in-lb, Hub Length 1.2 in, Hub Material Aluminum, Dynamic Torque Reversing 212.5 in-lb, Coupling Outside Diameter 2 3/4 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1.2 in, Length Through Bore 2 1.7 in, Maximum Bore Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.