Disc Coupling

  • Mfr # MDCDK80-30-30-A
  • Zoro # G608678301
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Keyway Width 1
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDCDK80-30-30-A
Zoro #
G608678301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.2 mm
Keyway Width 1
8 mm
Different Bore Sizes
No
Bore Diameter 1
30 mm
Keyway Depth 1
8 mm
Bore Diameter 2
30 mm
Coupling Outside Diameter
79.4 mm
Wire Rope Length
101.2 mm
Length
101.2 mm
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Bore Tolerance
+0.03/-0.00 mm
Hub Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub Material Grade
2024
System of Measurement
Metric
Standards
RoHS3 and REACH Compliant
Bore Type
Round with Keyway
Maximum Operating Temperature
200 Degrees F
Disc Material
Stainless Steel
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Disc Material Grade
302
Maximum Speed
10,000 RPM
Center Spacer Material
Aluminum

Description

Disc Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes No, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.