Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B51, B, Rubber, 54 in, 21/32 in Top Width
- Mfr # B51
- Zoro # G3287672
product price:Â
$
17.29
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B51
- Zoro #
- G3287672
- UPC #
- 190735295502
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B51
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Color
- Black
- Belt Material
- Rubber Compound
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Application
- Heavy Industry, HVAC, Light Industry
- Number of Bands
- 1
- Tensile Strength
- 3,900 N/mm
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Rubber
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 54 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Rib Width
- 0.66 in
- Pitch Length
- 51 in
- Nominal Length
- 54 in
Description
The DAYTON - 3X638 is a Classical V-Belt, an essential component intended for use in transferring power between rotating shafts. This mechanical device is commonly found in industrial machinery or heavy-duty vehicles. The belt's construction includes a fabric cover, rubber body and polyester cords which contribute to its durability and ability to handle high torque levels.
Key Features of the DAYTON - 3X638 Classical V-Belt:
- Belt Material: Made from gum rubber with an additional coating, intended to enhance its physical properties.
- Belt Series: Belongs to the Power King series, recognized for their consistent performance.
- Construction: Wrapped construction is designed to improve grip and load distribution which may contribute towards better power transmission efficiency.
- Operating Temperature Range: Rated for operation within temperature ranges from -22 Degrees F up to 194 Degrees F.
- Resistance Properties: Designed with resistance features against heat and oil; also has static conductive attributes. Always refer product usage guidelines before use under extreme conditions or applications involving potential risk factors.
- V-Belt Section & Top Width: Classified under 'B' section with a top width measurement of 21/32 inches crucial for determining fitment within various industrial machinery or commercial equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.