Disc Coupling

  • Mfr # MDCD80-45-40-A
  • Zoro # G608678325
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Minimum Operating Temperature
-10 Degrees F
Disc Material
Stainless Steel
Standards
RoHS3 and REACH Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDCD80-45-40-A
Zoro #
G608678325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.2 mm
Bore Diameter 2
40 mm
Minimum Bore Diameter
40 mm
Coupling Outside Diameter
79.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
45 mm
Maximum Bore Diameter
45 mm
Wire Rope Length
101.2 mm
Length
101.2 mm
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Bore Tolerance
+0.03/-0.00 mm
Item
Disc Coupling
Minimum Operating Temperature
-10 Degrees F
Disc Material
Stainless Steel
Standards
RoHS3 and REACH Compliant
System of Measurement
Metric
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Maximum Speed
10,000 RPM
Number of Discs
2 with Center Spacer
Hub Material
Aluminum
Zero Backlash
Yes
Maximum Operating Temperature
200 Degrees F
Center Spacer Material
Aluminum
Disc Material Grade
302
Shaft Locking Type
Clamp On
Hub Material Grade
2024

Description

Disc Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 40 mm, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 45 mm, Minimum Bore Diameter 40 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.