Shop HUSKIE TOOLS
See all product information
Create Account
Cable Grip
- Mfr # TG-45
- Zoro # G6087521
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Height
0.087, 6
Depth
6
Length
3.5
Width
12, 0.196
Internal ID
9291
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-45
- Zoro #
- G6087521
- UPC #
- 818990023196
- Country of Origin
- Japan
Dimensions
- Height
- 0.087, 6
- Depth
- 6
- Length
- 3.5
- Width
- 12, 0.196
Details
- Item
- Cable Grip
- Internal ID
- 9291
Description
Cable Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.