Other Conduit/Fittings/Outlet Boxes
- Mfr # 102
- Zoro # G722984708
product price:Â
$
0.95
/ea
Sold in multiples of 10 for
$9.50
Key Features
Pipe Dia. (In.)
1-3/8 in
Trade Size
1/8 (Tube)
Width
0.8 in
Material
Pre-Galvanized Steel
Application
Electrical Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102
- Zoro #
- G722984708
- UPC #
- 784610401029
- Country of Origin
- China
- Material
- Pre-Galvanized Steel
- Application
- Electrical Conduit
- Type
- 1-Hole, Snap-On, Stamped
- Standards
- UL
Dimensions
- Pipe Dia. (In.)
- 1-3/8 in
- Trade Size
- 1/8 (Tube)
- Width
- 0.8 in
- Overall Length
- 0.5 in
- Height (In.)
- 0.13 in
Description
1/8" Tube, Silver Pre-Galvanized Stamped Steel, 1-Hole, Snap-On, Conduit Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.