Shop KAHUNA WAGONS
See all product information
Create Account
2-Wheel Solid Deck Beach Wagon
- Mfr # ALUM201
- Zoro # G608828720
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15.5"
Overall Length
38"
Overall Width
36.5"
Frame Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALUM201
- Zoro #
- G608828720
- UPC #
- 703084100412
- Country of Origin
- United States
Dimensions
- Overall Height
- 15.5"
- Overall Length
- 38"
- Overall Width
- 36.5"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 240
- Item
- Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
- Includes
- Stainless Steel Hardware
Description
20 X 36 Solid Aluminum Deck, Stainless Steel Hardware, 11.8 Balloon Sand Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.