Aluminum Chair Holder Accessory
- Mfr # CRT050
- Zoro # G908854740
Key Features
Specifications
Product Information
- MFR #
- CRT050
- Zoro #
- G908854740
- UPC #
- 703084100542
- Country of Origin
- United States
Dimensions
- Overall Height
- 2"
- Overall Length
- 42"
- Overall Width
- 20"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Item
- Chair Holders
- Series
- Kahuna
Description
Kahuna Outfitters' best selling accessory- heavy-duty all aluminum welded Chair Holders. Save your interior wagon space for the rest of your gear, the chair holders slide easily into any Kahuna Wagons Rod Rack for storing and transporting all your chairs on the outside of the wagon. Sold as a pair, these heavy-duty aluminum chair holders will save the day. Each chair holder post has two rungs for chairs to hang from, the front and the rear. Chair holders hold approximately three average size chairs on the front and rear rungs for a total of six folding chairs. The heavy-duty chair holder post is fabricated using a 1.75" x .125" round aluminum tube with curved rungs welded to the main post fabricated with 1" x .125" round aluminum tube. All aluminum construction means lightweight, and superior quality with no worries of rust or maintenance. Weigh only 8 lbs. PROUDLY MADE IN THE USA!!!
- •Heavy duty all aluminum welded construction.
- •Sold as a pair.
- •Holds an average of six folding chairs.
- •1.75" round chair holder posts slide into 2" round Kahuna Wagons Rod Rack
- •No rust, no maintenance required.
- •MADE IN THE USA!!!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.