Angle Setter 1
- Mfr # 51613
- Zoro # G609008480
product price:
$
9.97
/ea
Sold in multiples of 4 for
$39.88
Key Features
Material
Delrin® Plastic
Features
Patent Pending Technology
Includes
(2) Angle Settersâ„¢
Size
1"
Type
Angle Setterâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51613
- Zoro #
- G609008480
- UPC #
- 092644516139
- Country of Origin
- United States
Dimensions
- Size
- 1"
- Overall Length
- 2.9" (7.3 cm)
- Overall Width
- 1.3" (3.3 cm)
- Overall Height
- 1.1" (2.6 cm)
Details
- Item
- 1-Inch Angle Setter(TM)
- Material
- Delrin® Plastic
- Features
- Patent Pending Technology
- Includes
- (2) Angle Settersâ„¢
- Type
- Angle Setterâ„¢
- Application
- Angle Setterâ„¢ for Klein Conduit Benders
- Marking
- 10°, 22.5°, 30°, 45°
- Thinwall/EMT
- 1" (2.5 cm)
- Rigid/IMC
- 3/4" (1.9 cm)
Description
Angle Setter 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.