Mounting Bracket, Flange Mount
- Mfr # 22UX68
- Zoro # G6091434
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 5/8 in
Material
Steel
For Use With
22UX45
Mount Type
Flange
Mount Hole Center-to-Center Length
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22UX68
- Zoro #
- G6091434
- UPC #
- 190735606520
- Country of Origin
- China
- Item
- Mounting Bracket
- Material
- Steel
- For Use With
- 22UX45
- Mount Type
- Flange
- System of Measurement
- Inch
- Weight
- 3.09 lb
- Compatible with Brand
- Speedaire
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 6 5/8 in
- Mount Hole Center-to-Center Length
- 4 1/8 in
- Overall Height
- 1/2 in
- Mount Hole Center-to-Center Width
- 4 1/8 in
- Overall Width
- 6 5/8 in
Description
Mounting Bracket, Mount Type Flange, Material Steel, Compatible with Grainger Part Number 22UX45, Compatible with Brand Speedaire, Compatible with Series Not Applicable, Includes Not Applicable, Standards Not Applicable, Mount Hole Center-to-Center Width 4 1/8 in, Compatible with Manufacturer Model Number Not Applicable, Weight 3.09 lb, Series Not Applicable, System of Measurement Inch, Overall Length 6 5/8 in, Mount Hole Center-to-Center Length 4 1/8 in, Overall Height 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.