Shop BERENSON
See all product information
Create Account
Advantage Knobs Satin Chrome Round Knob
- Mfr # 0916-10SC-P
- Zoro # G609252371
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Material
Zinc
Finish
Satin Chrome
Diameter
1-1/8 in.
For Use With
Cabinets, drawers
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0916-10SC-P
- Zoro #
- G609252371
- UPC #
- 65570107526
- Country of Origin
- China
- Item
- Knob
- Material
- Zinc
- Finish
- Satin Chrome
- For Use With
- Cabinets, drawers
- Color
- Satin Chrome
Dimensions
- Diameter
- 1-1/8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.