Shop THRIFCO PLUMBING
See all product information
Create Account
3/4 BRASS INSERT COUPLING
- Mfr # 6522111
- Zoro # G609907660
product price:Â
$
11.59
/ea
Key Features
Pipe Fitting Material
Brass
Connection Size (In.)
3/4 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6522111
- Zoro #
- G609907660
- UPC #
- 48365221111
- Country of Origin
- China
Dimensions
- Connection Size (In.)
- 3/4 in
Details
- Pipe Fitting Material
- Brass
- Item
- Insert Coupling
- Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.