Push Button Kit, NEMA, Red Push Button
- Mfr # C600M101T
- Zoro # G610042589
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Red; Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C600M101T
- Zoro #
- G610042589
- UPC #
- 786680148316
- Country of Origin
- United States
Dimensions
- NEMA Size
- 0, 00, 1, 1-3/4, 2
- Product Width
- 1 in
- Product Length/Depth
- 4 in
- Product Height
- 4 in
Details
- Item
- Push Button Kit
- Push Button Style
- Flush
- Action
- Maintained / Momentary
- Maintained Action Release
- Push/Push
- Operator Illumination
- Non-Illuminated
- Head Color
- Red; Green
- Standards
- UL Listed
- Color
- Red
- Includes
- Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
- Operator Function
- Start/Stop
- Operator
- Push Button
- Compatible with Series
- Freedom
- Starter Style
- NEMA
- NEMA Enclosure Rating
- 1, 12, 3, 3R, 3RX, 4, 4X
- Product Name
- Eaton Freedom NEMA C600 kit
- Certifications
- UL Listed
- Compatible Series
- Freedom
- Wire Color
- Red
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green START Pushbutton, M22 Red STOP Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.