Shop EATON
See all product information
Create Account
Pushbuttons Illuminated 120V 2 Position Red NEMA 3/3R/4/4X/12/13 Off
- Mfr # E30DM
- Zoro # G414797715
product price:Â
$
57.69
/ea
Key Features
Push Button Style
Off
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E30DM
- Zoro #
- G414797715
- UPC #
- 78211321455
- Country of Origin
- Dominican Republic
Dimensions
- Panel Cutout Diameter
- 30.5 mm
- Size
- 30.5 mm
Details
- Item
- Push Button Switch
- Push Button Style
- Off
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Color
- Red
- Head Material
- Metal
- Standards
- CSA Certified, UL Listed
- Type
- Illuminated
- Position
- 1
- Lamp Type
- Incandescent
Description
E30, 30.5 MM, SQUARE MULTIFUNCTION, NEMA 3, 3R, 4, 12, 13, ILLUMINATED, MOMENTAR
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.