Shop ARROW LOCK
See all product information
Create Account
Lock Exit Device
- Mfr # FS1150E AL
- Zoro # G610057194
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Color
Aluminum Painted
Includes
Surface Vertical Rod Exit Devices
Application
Arrow S1150 SVR Exit Devices
Function
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1150E AL
- Zoro #
- G610057194
- UPC #
- 197163191383
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 In.
Details
- Color
- Aluminum Painted
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Arrow S1150 SVR Exit Devices
- Function
- Universal
Description
SVR Exit Device, 30in, Fire Rated, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.