Welding Helmet, Digital ADF Controls

  • Mfr # K3173-4
  • Zoro # G610190532
product price: 
$
554.99
/ea
Free Shipping & Returns

Key Features

Viewing Area
3.78 in x 1.85 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
Features
External Grind Button, Wide Screen View
ADF Controls
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3173-4
Zoro #
G610190532
UPC #
-
Country of Origin
China
Item
Welding Helmet
Color
Blue, Red, White
Viewing Area
3.78 in x 1.85 in
Standards
ANSI Z87.1
Includes
(2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
Features
External Grind Button, Wide Screen View
ADF Controls
Digital
Series
Viking 1840
Grind Mode
Yes
TIG AMP Rating
2 A
EN379 Classification
1/1/1/1
Switching Speed
1/25000 sec
Battery Type
CR2450
Graphics
American Flag
Power Source
Battery
Magnification
Yes
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Lens Color
Green
Welding Shade Designation
W7-W13
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Helmet Material
Proprietary Nylon
Light State
3 1/2
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Blue, Red, White

Dimensions

Fits Chest Size
External Grind Button, Wide Screen View

Description

Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Blue, Red, White, EN379 Classification 1/1/1/1, Features External Grind Button, Wide Screen View, Graphics American Flag, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Power Source Battery, Series Viking 1840

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews