Shop LINCOLN ELECTRIC
See all product information
Create Account
Welding Helmet, Black/Red, Analog
- Mfr # K5618-2
- Zoro # G823552813
product price:Â
$
164.99
/ea
Sold in multiples of 2 for
$329.98
Free Shipping & Returns
Key Features
Color
Black, Red
Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Welding Shade Designation
W7-W13
Viewing Area
3.82" x 1.73"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5618-2
- Zoro #
- G823552813
- UPC #
- 015082709482
- Country of Origin
- China
- Item
- Welding Helmet
- Color
- Black, Red
- Helmet Type
- Auto-Darkening
- Number of Arc Sensors
- 2
- Welding Shade Designation
- W7-W13
- Viewing Area
- 3.82" x 1.73"
- Switching Speed
- 1/25000 sec
- Light State
- 5
- Graphics
- Carbon Glow
- Helmet Material
- Polypropylene
- Suspension Adjustment Type
- Ratchet
- Series
- Ellipsis 7
- Wire Color
- Black, Red
Description
Welding Helmet, ADF Controls Analog, Color Black, Red, Graphics Carbon Glow, Grind Mode Yes, Helmet Material Polypropylene, Helmet Type Auto-Darkening, Light State 5, Number of Arc Sensors 2, Series Ellipsis 7, Suspension Adjustment Type Ratchet, Switching Speed 1/25000 sec, Viewing Area 3.82 In. x 1.73 In., Welding Shade Designation W7-W13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.