Shop HEATHROW SCIENTIFIC

Rectangular Storage Box, Autoclavable, PK5

  • Mfr # 120041
  • Zoro # G6103918

product price: 
$
38.75
/pk of 5, $7.75/ea

Key Features

Material
Polypropylene
Height
1 29/32 in
Overall Width
5 1/8 in
Color
Black
Length
5 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120041
Zoro #
G6103918
UPC #
-
Country of Origin
China

Dimensions

Height
1 29/32 in
Overall Width
5 1/8 in
Length
5 1/8 in
Overall Height
1 7/8 in
Compartment Size
31/64 in
Overall Depth
5 1/8 in
Overall Length
5 1/8 in
Depth
5 7/64 in
Tube or Vial Size - Maximum
11 mL
Compartment Length
1/2 in
Tube or Vial Size - Minimum
10.5 mL
Wire Rope Length
5 1/8 in

Details

Item
Rectangular Storage Box
Material
Polypropylene
Color
Black
5
6 in
Holds
Tubes, Vials
Number of Slots
81
Number of Compartments
81
Type
Autoclavable
Autoclavable
Yes
Product Type
Storage Box
Compatible Product Type
Cryogenic Vials, Microcentrifuge Tubes
Number of Items Held
81
Product Holds
(81) 1.5 to 2.0 mL Microtubes, Cryogenic Vials
Shell Material
Polypropylene
Wire Color
Black

Description

Rectangular Storage Box,Autoclavable,PK5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.