Piercable Film, NS, PCR, Cold Storage, PK100
- Mfr # AF-100
- Zoro # G3924759
product price:Â
$
65.75
/pk of 100, $0.66/ea
Key Features
Material
Non-Permeable Aluminum with Medical-Grade Adhesive
Overall Width
3 1/4 in
Thickness
38 micron m
Type
Non-Sterile
Material of Construction
Non-Permeable Aluminum and Medical-Grade Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF-100
- Zoro #
- G3924759
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 3 1/4 in
- Thickness
- 38 micron m
- Length
- 142.9 mm
- Overall Length
- 5 5/8 in
- Overall Thickness
- 38 micron
Details
- Item
- Pierceable Sealing Film for PCR and Cold Storage
- Material
- Non-Permeable Aluminum with Medical-Grade Adhesive
- Type
- Non-Sterile
- Material of Construction
- Non-Permeable Aluminum and Medical-Grade Adhesive
- 5
- 82.6 mm
- Special Features
- Recommended for temperatures from -80 Degrees C to +120 Degrees C. Includes two full-width end tabs.
- Product Type
- Piercable Sealing Film for PCR and Cold Storage
- Sterility
- Non-Sterile
Description
Pierceable Sealing Film for PCR and Cold Storage, Non-Sterile, Material of Construction Non-Permeable Aluminum and Medical-Grade Adhesive, Thickness 38 micron m, Length 142.9 mm, Width 82.6 mm, Special Features Recommended for temperatures from -80 Degrees C to +120 Degrees C. Includes two full-width end tabs., Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.