Shop HEATHROW SCIENTIFIC

Rectangular Storage Box, Autoclavable, PK5

  • Mfr # 120038
  • Zoro # G6103979

product price: 
$
37.69
/pk of 5, $7.54/ea

Key Features

Material
Polypropylene
Height
1 29/32 in
Overall Width
5 1/8 in
Color
Yellow
Number of Compartments
81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120038
Zoro #
G6103979
UPC #
-
Country of Origin
China

Dimensions

Height
1 29/32 in
Overall Width
5 1/8 in
Depth
5 7/64 in
Compartment Size
31/64 in
Overall Depth
5 1/8 in
Overall Length
5 1/8 in
Overall Height
1 7/8 in
Length
5 1/8 in
Tube or Vial Size - Minimum
7.5 mL
Tube or Vial Size - Maximum
8 mL
Compartment Length
1/2 in
Wire Rope Length
5 1/8 in

Details

Item
Rectangular Storage Box
Material
Polypropylene
Color
Yellow
Number of Compartments
81
Type
Autoclavable
Holds
Tubes, Vials
5
5 7/64 in
Number of Slots
81
Autoclavable
Yes
Product Type
Storage Box
Compatible Product Type
Cryogenic Vials, Microcentrifuge Tubes
Number of Items Held
81
Product Holds
(81) 1.5 to 2.0 mL Microtubes, Cryogenic Vials
Shell Material
Polypropylene
Wire Color
Yellow

Description

Rectangular Storage Box,Autoclavable,PK5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.