Shop NALGENE
See all product information
Create Account
Test Tube Rack, 72 Slots, 20mm, White
- Mfr # 5970-0020
- Zoro # G9494363
product price:Â
$
18.99
/ea
Key Features
Color
White
Material
ResMer
Height
3 3/4 in
Width
4 3/4 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5970-0020
- Zoro #
- G9494363
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Test Tube Rack
- Color
- White
- Material
- ResMer
- Format
- 4x10
Dimensions
- Height
- 3 3/4 in
- Width
- 4 3/4 in
- Length
- 10 in
- Tube Size
- 20mm
Description
Item Test Tube Rack, Material ResMer, White, Height 3 3/4 in, Length 10 in, Width 4 3/4 in, Format 4x10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.