Shop RITE IN THE RAIN
See all product information
Create Account
Planner Kit
- Mfr # 9255M
- Zoro # G610874791
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
4.625 x 7 in
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Features
Adjustable Hook and Loop Handle, Clear Plastic Ruler, D-Ring, Hook and Loop Badge Strip, Internal Carabiner Loop, Plastic Sheet Protector, Writing Guard, Zipper Closing
Cover Color
Green
Paper Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9255M
- Zoro #
- G610874791
- UPC #
- 632281901099
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 x 7 in
- Sheet Height
- 7 in
- Sheet Width
- 4 5/8 in
- Fits Chest Size
- Adjustable Hook and Loop Handle, Clear Plastic Ruler, D-Ring, Hook and Loop Badge Strip, Internal Carabiner Loop, Plastic Sheet Protector, Writing Guard, Zipper Closing
Details
- Format
- One Month Per Two-Page Spread, One Week Per Two-Page Spread
- Features
- Adjustable Hook and Loop Handle, Clear Plastic Ruler, D-Ring, Hook and Loop Badge Strip, Internal Carabiner Loop, Plastic Sheet Protector, Writing Guard, Zipper Closing
- Cover Color
- Green
- Paper Color
- Tan
- Item
- Planner Kit
- Cover Material
- Fabric
- Refillable
- Refillable
- Date Format
- Monthly, Weekly
- Calendar Term
- Undated
- Design/Theme
- Camouflage
- Product Type
- Planner Kit
Description
Planner Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.