Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle Recycled Laminated Reversible Planner
- Mfr # HOD396
- Zoro # G8982845
product price:Â
$
30.49
/ea
Key Features
Style
Calendars And Planners-Calendars
Refills
No
Color
Blue/Gray
Sheet Size
24 in x 37 in
Format
12 Months Per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD396
- Zoro #
- G8982845
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 24 in x 37 in
- Sheet Width
- 24 in
- Sheet Height
- 37 in
Details
- Item
- Wall Calendar
- Style
- Calendars And Planners-Calendars
- Refills
- No
- Color
- Blue/Gray
- Format
- 12 Months Per Page
- Product Type
- Wall Calendar
- Paper Color
- White/Blue/Gray
- Calendar Term
- 12-Month (Jan-Dec)
- Refillable
- Not Refillable
- Date Format
- One Year per Page
- Includes Julian Dates
- Julian Dates Included
- Wire Color
- Blue/Gray
Description
Professional - Julian Dates - Yearly - 12 Month - January 2027 to December 2027 - 24" x 37" Sheet Size - Blue/Gray Sheet - 1.25" x 1.63" , 1.38" Block - Blue, Gray - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.