Shop SAGINAW CONTROL & ENGINEERING

Housing, Keyboard

  • Mfr # SCE-KBH
  • Zoro # G611155196

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Dimension
7 in. H x 21.91 in. W x 22.38 in. L
Height
7 in
Width
21.91 in
Color
White
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCE-KBH
Zoro #
G611155196
UPC #
-
Country of Origin
United States
Item
Housing - Keyboard
Color
White
Finish
Powder Coated
Description
Housing, Keyboard
Application
Provides protection from dust, dirt, oil and water for interior components when keyboard drawer is open. Mounts to mounting channels. Keyboard shelf with slides is mounted inside the housing. Hole gromet in rear provided for cords. Mounting hardware is included.

Description

  • •Powder coated white
  • •Provides protection from dust, dirt, oil and water for interior components when keyboard drawer is open. Mounts to mounting channels. Keyboard shelf with slides is mounted inside the housing. Hole gromet in rear provided for cords. Mounting hardware is included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.