1.75 in. L Brass-Plated Gold Steel Pull Handle
- Mfr # N 6765
- Zoro # G1936493
product price:
$
10.39
/ea
Key Features
Hole Dia.
2 in
Material
Stamped Steel
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6765
- Zoro #
- G1936493
- UPC #
- 49793067654
- Country of Origin
- Taiwan, Province of China
- Item
- Closet Door Finger Pull
- Material
- Stamped Steel
- Finish
- Polished Brass
Dimensions
- Hole Dia.
- 2 in
Description
This is a stamped steel 1-3/4 in. round door pull with a polished brass finish. It is pressed into the 2 in. diameter hole in the closet door and held in by a set of nails. Silicone glue may be required if the hole has worn larger. It is used on a variety of closet door manufacturer's doors. There are 2 pulls and 4 nails per package.
- • Used by a variety of closet door manufacturers
- • Used on doors 3/4 in. to 1-3/4 in. thick
- • Fits into a 1-3/4 in. mortise in closet door
- • Stamped steel construction with bright brass finish
- • 2 Pack
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.