Blower Package
- Mfr # SCE-BP115
- Zoro # G611164877
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Depth
6.95 in
Standards
UL Component Recognized
Cord Length
6.6 ft
Height
5.75 in
Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-BP115
- Zoro #
- G611164877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 6.95 in
- Cord Length
- 6.6 ft
- Height
- 5.75 in
- Width
- 18.88 in
Details
- Standards
- UL Component Recognized
- Item
- Blower Package
- Application
Description
- •Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum air filter, steel air plenum, removable stainless steel grille. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is 115 or 230 volt AC 60/50 Hertz (HZ). The 125 degree angled design provides greater air movement within the enclosure. Air plenum is ANSI 61 gray urethane polyester powder coated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.