Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure
- Mfr # TS07B
- Zoro # G503970180
product price:Â
$
83.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS07B
- Zoro #
- G503970180
- UPC #
- 844761007720
- Country of Origin
- China
Description
SilverStone created an incredible mobile storage product, the Treasure TS07. It connects to the PC via 5Gbit/s USB 3.0 super speed interface which enables data transfer with maximum compatibility and stability, making TS07 the best choice for taking important data on the go.
5Gbits USB 3.0 Super Speed transfer rate.
Support 3.5" SATA III SSD or hard drive.
An entirely tool-less design.
Maximum compatibility with USB2.0 (480Mbits).
Enclosure material: Aluminum+Plastic.
Color: Black.
Power requirement: 12Vdc.
Operating system support: Windows XP, Vista, 7, Mac OS and Linux.
HDD size support: 3.5" hard drive or SSD.
HDD interface support: SATA hard drive.
Minimum System Requirements:
Windows XP, Vista, 7.
Mac OS 10.x.
Linux.
Computer with USB 3.0 super speed or USB 2.0 interface.
Enclosure interface: USB3.0 (Max. 5Gbit/s) compatible with USB 2.0.
Dimension: 193mm(D) x 128mm(W) x 35mm(H).
Minimum System Requirements:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.